Heavyweight Fleece Jacket S
Phase 2™ Heavyweight Fleece Jacket S
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- An innovative jacket constructed from a combination of 150 denier black polyester and 360g black fleece that keeps you warm and comfortable for 3 season protection
- Athletic apparel design and performance adapted for work environments
- Insulating heavy weight fleece provides warmth and comfort
- 4 exterior pockets for added convenience
- Storm fly front and zipper front closure seals out wind
- Front hand warmer pockets with zipper closure
- Right and left breast security pockets with zipper closure
- Adjustable elastic draw cord at waist for easy adjustment
- Attachment points for use as liner in SYNC Jacket System
- Available Sizes: Small - 3XL
Documents
Specifications
- Clothing Size:
- S
- Collection:
- Phase 2™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 27 in
- Material:
- Fleece, Plastic
- Material Type:
- 150D Polyester
- Number of Pieces:
- 1 Piece
- Product Type:
- Jacket
- Reusable:
- Yes
- UL Listed:
- No
- UPC:
- 081138011397