Size 2XL Fleece and Plastic Jacket in Black, Fluorescent Yellow-Green
Phase 2™ Size 2XL Fleece and Plastic Jacket in Black, Fluorescent Yellow-Green
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Innovative hybrid jacket that combines the warmth and comfort of fleece with the durability of woven polyester to meet hi-vis requirements
- ANSI/ISEA 107 Type R Class 2 compliant jacket for high visibility
- Athletic apparel design and performance adapted for work environments
- Insulating heavy weight fleece provides warmth and comfort
- Fluorescent yellow-green background material for excellent daytime visibility
- 2 inch silver reflective tape reflects light for 360° nighttime conspicuity
- Adjustable elastic drawcord at waist for easy adjustment
- Black material in high wear areas helps conceal dirt
- Sleeves are lined for ease of use
- Use as liner in SYNC System® shells of the same size.
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 Type R Class 2
- Application:
- Safety
- Clothing Size:
- 2XL
- Collection:
- Phase 2™
- Color Finish Name:
- Black, Fluorescent Yellow-Green
- ISO:
- ISO 9001
- Length:
- 30
- Material:
- Fleece, Plastic
- Material Type:
- 150D Polyester
- Product Type:
- Jacket
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 081138730250
- Weight:
- 31