This product requires certification to purchase.

Pilot G2 Plain Toe Boot in White, Size 7M / 9W

Tingley

Pilot G2™ Pilot G2 Plain Toe Boot in White, Size 7M / 9W

  • Fast #
  • Part #T3116807
  • Item #10335092
  • Manufacturer Part #31168.07
5 out of 5 Customer Rating
Brand image
Tingley

Pilot G2™ Pilot G2 Plain Toe Boot in White, Size 7M / 9W

  • Fast #
  • Part #T3116807
  • Item #10335092
  • Manufacturer Part #31168.07
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Injection molded construction for 100% waterproof protection
  • 15 in H with a cutline at 12 in for fast and clean height modification
  • Flexible upper stays supple in cold temperatures to make walking easier
  • Tough outsole material for good abrasion resistance
  • Self-cleaning cleated outsole spits out debris as you walk
  • Removable contour insole wicks sweat to keep feet dry and comfortable
  • Meets ASTM F-3445 SR for slip resistance
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-3445 SR
Collection:
Pilot G2™
Color Finish Name:
White
Depth:
10-9/10
Gender:
Unisex
Height:
14-1/2
Material:
Plastic
Material Type:
PVC
Shoe Size:
7 MENS/9 WMNS
Type:
T3116807
UPC:
081138058842
Weight:
3.7
Width:
4