Unisex Waterproof Cleated Knee Boot in White, Size 8
Pilot G2™ Unisex Waterproof Cleated Knee Boot in White, Size 8
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Injection molded construction for 100% waterproof protection
- 15 in H with a cutline at 12 in for fast and clean height modification
- Flexible upper stays supple in cold temperatures to make walking easier
- Tough outsole material for good abrasion resistance
- Self-cleaning cleated outsole spits out debris as you walk
- Removable contour insole wicks sweat to keep feet dry and comfortable
- Meets ASTM F-3445 SR for slip resistance
Documents
Specifications
- ASTM:
- ASTM F-3445 SR
- Collection:
- Pilot G2™
- Color Finish Name:
- White
- Depth:
- 11-1/10
- Gender:
- Unisex
- Height:
- 14-4/5
- Material:
- Plastic
- Material Type:
- PVC
- Shoe Size:
- 8 MENS/10 WMNS
- Type:
- T3116808
- UPC:
- 081138058859
- Weight:
- 3.8
- Width:
- 4-1/8