Size 9 Unisex PVC Steel Toe Knee Boot in Black
This product has been replaced by
Manufacturer Part #31261.09
Pilot™ Size 9 Unisex PVC Steel Toe Knee Boot in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- When you are working in wet, muddy conditions, our general purpose Pilot™ PVC knee boots provide easy walking and all day protection.
- 15 inch height - Steel Toe.
- Injection molded construction for 100% waterproof protection.
- Flexible upper material stays supple in cold temperatures to make walking easier.
- Tougher outsole material for good abrasion resistance.
- Self cleaning cleated outsole, spits out debris as you walk.
- Removable cushion insole wicks perspiration to help keep feet dry and comfortable.
Documents
Specifications
- Collection:
- Pilot™
- Color Finish Name:
- Black
- Gender:
- Unisex
- Height:
- 15
- Material:
- Plastic, Steel
- Material Type:
- PVC
- Shoe Size:
- 9
- UPC:
- 811383126924