Class 3 Reflective Rain Jacket in Hi-Viz Yellow & Black, Size 5X
Icon LTE™ Class 3 Reflective Rain Jacket in Hi-Viz Yellow & Black, Size 5X
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High-Visibility Compliance: Meets ANSI/ISEA 107 Type R Class 3 standards for superior visibility and breathability
- Waterproof Protection: Stitched and taped sealed seams ensure the jacket is 100% waterproof
- All-Season Adaptability: Lightweight, breathable material is suitable for warmer weather, while the SYNC System® allows for interchangeable liners in colder climates
- Enhanced Nighttime Safety: Features 2-inch silver reflective tape for 360° conspicuity in low-light conditions
- Improved Air Circulation: A full-vented cape back enhances air circulation to keep you comfortable
- Convenient Features: Includes a roll-a-way adjustable hood, multiple pockets (hand warmer, cargo, radio, inner breast), and two mic tabs for convenience
- Conceals Dirt: The dark-colored front and cuffs are designed to help conceal dirt and grime
- Freedom of Movement: An overhead shoulder design allows for complete freedom of movement while wearing the jacket
- Fall Protection Access: Provides D-ring access for a fall protection harness
- Mildew-Resistant: The material is mildew resistant, adding to the jacket's durability
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 Type R Class 3
- ASTM:
- ASTM E96
- Clothing Size:
- 5X
- Coating:
- Polyurethane
- Collection:
- Icon LTE™
- Color Finish Name:
- Black, Fluorescent Yellow, Green
- ISO:
- ISO 9001 Certified
- Material:
- Plastic
- Material Type:
- 70D Polyester, 75D Ripstop Polyester
- Product Type:
- Jacket
- Reusable:
- Yes
- UPC:
- 081138271289
- Weight:
- 3.2 lb