Size 2XL Plastic Jacket in Green

You last purchased this on
 
Tingley

Safetyflex® Size 2XL Plastic Jacket in Green

  • Fast #
  • Part #TJ41108XXL
  • Item #4579246
  • Manufacturer Part #J41108.2X
4.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Tingley

Safetyflex® Size 2XL Plastic Jacket in Green

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High jacket collar with velcro® throat closure for increased splash and drip protection
  • Tapered sleeves are designed to fit in protective gloves
  • Rainsuit that is made from flame resistant PVC on polyester
  • Attached hood
  • Heavy exterior coating for excellent permeation performance
  • Mildew resistant
  • Distinctive safety green color for easy identification
  • Soft, supple feel for all-day comfort
  • Non-conductive, non-corrosive snaps
  • Hidden hardware for added protection
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-6413
Application:
Chemical Handling, Drilling, Environmental Clean-up, Petrochemical, Refineries
Clothing Size:
2XL
Coating:
PVC
Collection:
Safetyflex®
Color Finish Category:
Greens
Color Finish Name:
Green
Disposable:
No
Length:
32 in
Material:
Plastic
Material Type:
Polyester
Number of Pieces:
1 Piece
Product Type:
Jacket
Reusable:
Yes
Thickness:
17 mil