Size L Plastic Jacket in Green
Safetyflex® Size L Plastic Jacket in Green
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rain suit that is made from flame resistant PVC on polyester
- High jacket collar with Velcro® throat closure for increased splash and drip protection
- Tapered sleeves are designed to fit in protective gloves
- Soft, supple feel for all-day comfort
- Distinctive safety green color for easy identification
- Heavy exterior coating for excellent permeation performance
- Mildew resistant
- Attached hood
- Hidden hardware for added protection
- Non-conductive, non-corrosive snaps
Documents
Specifications
- ASTM:
- ASTM D-6413
- Clothing Size:
- L
- Collection:
- Safetyflex®
- Color Finish Name:
- Green
- Disposable:
- No
- Material:
- Plastic
- Material Type:
- Polyester
- Number of Pieces:
- 1 Piece
- Product Type:
- Jacket
- Reusable:
- Yes
- Thickness:
- 17 mil
- UPC:
- 081138158030