This product requires certification to purchase.

Size S Plastic Vest in Black, Fluorescent Yellow-Green

Tingley

Workreation Size S Plastic Vest in Black, Fluorescent Yellow-Green

  • Fast #
  • Part #TV26022SM
  • Item #8494269
  • Manufacturer Part #V26022.SM
3.9 out of 5 Customer Rating
Brand image
Tingley

Workreation Size S Plastic Vest in Black, Fluorescent Yellow-Green

  • Fast #
  • Part #TV26022SM
  • Item #8494269
  • Manufacturer Part #V26022.SM
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One-of-kind puffy vest changes between black and high visibility yellow-green sides to keep you warm in the field and off
  • Fluorescent yellow-green background material for excellent daytime visibility
  • 150D Polyester on Polyurethane
  • Black ripstop 210T Nylon on Polyurethane
  • ANSI 107 Type R Class 2 compliant
  • 2 inch silver reflective tape reflects light for 360° nighttime conspicuity
  • Zipper front closure
  • 2 Handwarmer pockets on each side
  • 270g Quilted lining provides warmth and comfort
  • Use as a liner with SYNC System® shells of the same size
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107 Type R Class 2
Application:
Outdoor Worker, Safety
Clothing Size:
S
Coating:
Polyurethane
Collection:
Workreation
Color Finish Name:
Black, Fluorescent Yellow-Green
ISO:
ISO 9001
Length:
29-1/2 in
Material:
Plastic
Material Type:
150D Polyester, Ripstop Polyester
Product Type:
Vest
Quick Release:
No
Reusable:
Yes
UPC:
081138011519
Weight:
26 lb