This product requires certification to purchase.

1-1/2 x 1-1/2 in. Ductile Iron Threaded Wye Strainer

Titan Flow Control

Model YS 12-DI 1-1/2 x 1-1/2 in. Ductile Iron Threaded Wye Strainer

  • Fast #
  • Part #TYS12D0150M
  • Item #7202847
  • Manufacturer Part #YS12D0150M
3.7 out of 5 Customer Rating
Brand image
Titan Flow Control

Model YS 12-DI 1-1/2 x 1-1/2 in. Ductile Iron Threaded Wye Strainer

  • Fast #
  • Part #TYS12D0150M
  • Item #7202847
  • Manufacturer Part #YS12D0150M
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Enhanced design
  • Precision machined seats
  • Self-cleaning capability
  • Epoxy painted
  • Threaded cap
  • Natural gas and other special applications
  • Requires Certification

Specifications

ANSI:
ANSI Class 300
ASME:
ASME B1.20.1, ASME B16.42, ASME Class 300
ASTM:
ASTM A-395
Collection:
Model YS 12-DI
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Sizes:
1-1/2 in
Length:
5-81/100 in
Material:
Ductile Iron, Stainless Steel
Maximum Temperature:
100
Mesh Size:
20
Pressure - High:
640
Pressure Class:
250#
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Wye