1/2 in. Glass and Stainless Steel Mesh Screen

You last purchased this on
 
Titan Flow Control

1/2 in. Glass and Stainless Steel Mesh Screen

This product requires certification to purchase.
Brand image
You last purchased this on
 
Titan Flow Control

1/2 in. Glass and Stainless Steel Mesh Screen

  • Fast #
  • Part #TYS55D
  • Item #4311031
  • Manufacturer Part #YS55D
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Wye Strainers
FM Approved:
No
GSA Approved:
No
Material:
Glass, Stainless Steel
NSF Certified:
No
Product Type:
Screen
Type:
A94ALF10A01
Valve Size:
1/2 in