2-1/2 in. Temporary Stainless Steel Plate Strainer
2-1/2 in. Temporary Stainless Steel Plate Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Material:
- Stainless Steel
- NSF Certified:
- No