This product requires certification to purchase.

3/4 in. Socket Weld Straight 600# Epoxy Carbon Steel Mesh Wye Strainer

Titan Flow Control

YS 82-CS 3/4 in. Socket Weld Straight 600# Epoxy Carbon Steel Mesh Wye Strainer

  • Fast #
  • Part #TYS82C0075M
  • Item #4485434
  • Manufacturer Part #YS82C0075
5 out of 5 Customer Rating
Brand image
Titan Flow Control

YS 82-CS 3/4 in. Socket Weld Straight 600# Epoxy Carbon Steel Mesh Wye Strainer

  • Fast #
  • Part #TYS82C0075M
  • Item #4485434
  • Manufacturer Part #YS82C0075
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Bolted and cap cover designs
  • Rugged - high quality design
  • Large straining capacity
  • Precision machined seats
  • Self-cleaning capability
  • Epoxy Painted
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Sizes
3/4 in
Length
3-17/25 in
Pressure Class
600#
Characteristics & Features
Collection
YS 82-CS
Installation Type
Horizontal, Vertical
Material
Carbon Steel, Stainless Steel
Strainer Type
Wye
Electrical & Operational Information
Pressure - High
1480
Warranty & Product Information
ANSI
ANSI B16.11, ANSI B16.34, ANSI Class 600
ASME
ASME B16.1, ASME B16.11, ASME B16.34, ASME Class 600
ASTM
ASTM A-216 Grade WCB
Recommended Valve Application
Gas, Oil, Water, Petrochemical