3 in. 125# Cast Iron Flange Basket Strainer
3 in. 125# Cast Iron Flange Basket Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.1
- CARB OTC LEED Compliant:
- No
- IAPMO Listed:
- No
- Material:
- Cast Iron
- Strainer Size:
- 3 in