4 in. Cast Iron Flanged Basket Strainer
BS 65-CI 4 in. Cast Iron Flanged Basket Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Versatile - high quality design
- Minimal pressure loss
- Large straining capacity
- Numerous straining element options
- Self-cleaning option
- Potable water/FDA approved coating available
Specifications
- ANSI:
- ANSI B16.1
- ASME:
- ASME B16.1, ASME Class 125
- ASTM:
- ASTM A-126 Grade B
- Collection:
- BS 65-CI
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Sizes:
- 4 in
- Installation Type:
- Horizontal
- Length:
- 11-1/4 in
- Material:
- Cast Iron, Fiber
- Material Type:
- Non-asbestos
- Mesh Size:
- 60
- Perforation Size:
- 5/32 in
- Pressure - High:
- 200
- Pressure Class:
- 125#
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Basket