This product requires certification to purchase.

4 in. 150# Carbon Steel Flange Perforated Basket Strainer

Titan Flow Control

BS 85-CS 4 in. 150# Carbon Steel Flange Perforated Basket Strainer

  • Fast #
  • Part #TBS85C0400P
  • Item #4485516
  • Manufacturer Part #BS85C0400
4 out of 5 Customer Rating
Brand image
Titan Flow Control

BS 85-CS 4 in. 150# Carbon Steel Flange Perforated Basket Strainer

  • Fast #
  • Part #TBS85C0400P
  • Item #4485516
  • Manufacturer Part #BS85C0400
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • High quality design
  • Minimal pressure loss
  • Large straining capacity
  • Numerous straining element options
  • Self-cleaning option
  • Requires Certification

Specifications

ANSI:
ANSI B16.5, ANSI SP-55
ASME:
ASME B16.5, ASME Class 150
ASTM:
ASTM A-216 Grade WCB
Collection:
BS 85-CS
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Sizes:
4 in
Installation Type:
Horizontal
Length:
11-9/50 in
Material:
Carbon Steel
Perforation Size:
1/16 in
Pressure - High:
200
Pressure Class:
150#
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Basket