3 in. Ductile Iron Wafer Swing Check Valve
Model CV 41-DI 3 in. Ductile Iron Wafer Swing Check Valve
Frequently Purchased Together
Product Details
- Minimal head loss
- Reduced water hammer
- Cost efficient design
- Standard Port
- Long service life
- Stainless steel disc
Specifications
- API:
- API 594, API 598
- ASME:
- ASME 594, ASME 16.5, ASME B16.34, ASME B16.42
- ASTM:
- ASTM A-536
- Collection:
- Model CV 41-DI
- FM Approved:
- Yes
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 3-87/100 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 100
- Pressure - High:
- 250
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water, Oil, Gas
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Stainless Steel, Aluminum Bronze
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Buna-N, FKM, EPDM
- Valve Size:
- 3 in
- Valve Type:
- Swing Check Valve
- Weight:
- 7 lb
- Width:
- 2-1/4 in