1/2 in. Bronze Full Port Male Threaded x Female Threaded 600# Ball Valve
Model BV60-BZ 1/2 in. Bronze Full Port Male Threaded x Female Threaded 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Full port flow: Full port design offers complete and rapid cleaning of strainer screen with minimal pressure drop
- Simple operation: Quick quarter turn open or closes valve. Locking handle is also available
- Direct connection to strainer: Male threaded end mounts directly into strainer blow-off connection for convenient blow down cleaning
- Factory installation as blow off valve: Ball valve can be professionally installed to a Titan strainer at our factory, ensuring quality and reducing shipping and labor costs
- Rugged , high quality design: The BV 60 features a chromium plated ball, reinforced - PTFE seat, and blow-out proof stem design
Documents
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME B16.15
- ASTM:
- ASTM B-62
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Model BV60-BZ
- End Connection 1:
- Male Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Male Threaded x Female Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- 304 Stainless Steel
- IAPMO Listed:
- No
- Length:
- 2-17/100 in
- MA Approved:
- No
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - High:
- 150, 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- Temperature Range:
- -100 to 400 Deg F
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE 15% Glass Filled
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.5 lb
- cUPC Certified:
- No