This product requires certification to purchase.

10 in. Stainless Steel Wafer Check Valve

Titan Flow Control

Model CV 42-SS 10 in. Stainless Steel Wafer Check Valve

  • Fast #
  • Part #TCV42SSM1000
  • Item #4485432
  • Manufacturer Part #CV42SSM1000
3.7 out of 5 Customer Rating
Brand image
Titan Flow Control

Model CV 42-SS 10 in. Stainless Steel Wafer Check Valve

  • Fast #
  • Part #TCV42SSM1000
  • Item #4485432
  • Manufacturer Part #CV42SSM1000
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 16.5, ANSI 594
API:
API 594, API 598
ASME:
ASME B16.5
ASTM:
ASTM A-351 Grade CF8M
Collection:
Model CV 42-SS
FM Approved:
No
IAPMO Listed:
No
Installation Type:
Horizontal Mount, Vertical Mount
Length:
13-27/100 in
Material:
Stainless Steel
Maximum Temperature:
100
NSF Certified:
No
Pressure - High:
275
Pressure Class:
150#
Recommended Valve Application:
Water, Oil, Gas
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
Wafer
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Metal, FKM
Valve Size:
10 in
Valve Type:
Wafer Check Valve
Weight:
88 lb
Width:
5-3/4 in