This product requires certification to purchase.

2 in. Ductile Iron Flanged Silent Check Valve

Titan Flow Control

Model CV 90-DI 2 in. Ductile Iron Flanged Silent Check Valve

  • Fast #
  • Part #TCV90DSV0200
  • Item #4485116
  • Manufacturer Part #CV90DSV0200
5 out of 5 Customer Rating
Brand image
Titan Flow Control

Model CV 90-DI 2 in. Ductile Iron Flanged Silent Check Valve

  • Fast #
  • Part #TCV90DSV0200
  • Item #4485116
  • Manufacturer Part #CV90DSV0200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Designed for long service life
  • Minimal head loss
  • Quick closure to reduce water hammer
  • Resilient soft seats
  • Versatile design
  • Requires Certification

Specifications

ASME:
ASME B16.42, ASME B16.5, ASME Class 150, ASME Class 300
ASTM:
ASTM A-276, ASTM A-536, ASTM B-148, ASTM B-584
Coating:
Epoxy
Collection:
Model CV 90-DI
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Flow Rate:
60 gpm
Height:
4-1/4 in
IAPMO Listed:
No
Installation Type:
Horizontal Mount
Length:
4-1/2 in
MSS:
MSS SP-125, MSS SP-25, MSS SP-6
Material:
Ductile Iron
Maximum Temperature:
250
Minimum Temperature:
-20
NSF Certified:
No
Pressure - High:
640
Pressure Class:
150#, 300#, 640#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Wafer
Valve Disc Material:
Aluminum Bronze
Valve Seat Material:
Stainless Steel, FKM
Valve Size:
2 in
Valve Type:
Silent Check Valve
Weight:
4.5 lb
Width:
2-31/50 in