4 in. Ductile Iron Wafer Check Valve
Model CV 90-DI 4 in. Ductile Iron Wafer Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.42, ANSI B16.5
- API:
- API 598
- ASME:
- ASME B16.42, ASME B16.5
- ASTM:
- ASTM A-536, ASTM B-148, ASTM B-584, ASTM A-276
- Coating:
- Epoxy
- Collection:
- Model CV 90-DI
- FM Approved:
- Yes
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 7 in
- MSS:
- MSS SP-6, MSS SP-25, MSS SP-125
- Material:
- Ductile Iron
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - High:
- 250, 640
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#, 300#
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Aluminum Bronze
- Valve Seat Material:
- Buna-N
- Valve Size:
- 4 in
- Valve Type:
- Wafer Check Valve
- Weight:
- 17.5 lb
- Width:
- 4 in