This product requires certification to purchase.

1-1/4 x 1-1/4 in. Ductile Iron Threaded Wye Strainer

Titan Flow Control

Model YS 12-DI 1-1/4 x 1-1/4 in. Ductile Iron Threaded Wye Strainer

  • Fast #
  • Part #TYS12D0125M
  • Item #7202797
  • Manufacturer Part #YS12D0125M
4.1 out of 5 Customer Rating
Brand image
Titan Flow Control

Model YS 12-DI 1-1/4 x 1-1/4 in. Ductile Iron Threaded Wye Strainer

  • Fast #
  • Part #TYS12D0125M
  • Item #7202797
  • Manufacturer Part #YS12D0125M
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Enhanced design
  • Precision machined seats
  • Self-cleaning capability
  • Epoxy painted
  • Threaded cap
  • Natural gas and other special applications
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Sizes
1-1/4 in
Length
5-1/25 in
Mesh Size
20
Pressure Class
250#
Characteristics & Features
Collection
Model YS 12-DI
Material
Ductile Iron, Stainless Steel
Strainer Type
Wye
Electrical & Operational Information
Maximum Temperature
100
Pressure - High
640
Warranty & Product Information
ANSI
ANSI Class 300
ASME
ASME B1.20.1, ASME B16.42, ASME Class 300
ASTM
ASTM A-395
Recommended Valve Application
Gas, Oil, Water