Wye 2 in. Cast Iron and Stainless Steel Threaded Valve Strainer
Wye 2 in. Cast Iron and Stainless Steel Threaded Valve Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ANSI:
- ANSI Class 250
- ASME:
- ASME B16.4
- ASTM:
- ASTM A-126 Class B
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Sizes:
- 2 in
- Length:
- 7 in
- Material:
- Cast Iron, Stainless Steel
- Pressure - High:
- 400
- Pressure Class:
- 250#
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye