1-1/4 in. 250# Cast Iron Threaded Mesh Wye Strainer
YS 12-CI 1-1/4 in. 250# Cast Iron Threaded Mesh Wye Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Large straining capacity
- Precision machined seats
- Self-cleaning capability
- Epoxy painted
- Threaded cap
- Natural gas and other special applications
Specifications
- ANSI:
- ANSI 250
- ASME:
- ASME B16.1, ASME Class 250
- ASTM:
- ASTM A-126 Grade B
- Collection:
- YS 12-CI
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Sizes:
- 1-1/4 in
- Length:
- 5 in
- Material:
- Cast Iron, Stainless Steel
- Maximum Temperature:
- 150
- Mesh Size:
- 20
- Pressure - High:
- 400
- Pressure Class:
- 250#
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye