Wye 3 in. Cast Iron Threaded Valve Strainer
YS 12-CI Wye 3 in. Cast Iron Threaded Valve Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Large straining capacity: With its large body and sizable straining element, the YS12 provides excellent open area ratios that are typically two-and-a-half times larger then the corresponding pipeline
- Precision machined screen seats in both the body and cap help to ensure accurate positioning of the screen during reassembly after cleaning. Also, the machined body seats enable finer filtration by preventing debris bypass
- Self-cleaning capability: With a tapped NPT blow-off connection, this unit can be fitted with a blow-down valve which facilitates cleaning of the straining element
- Gasket caps
- Plugged blow-off
- Threaded cap: Titan unit YS12 have straight threads to permit easy cap removal for cleaning and proper alignment when reassembling strainer
Specifications
- ANSI:
- ANSI 250, ANSI B16.4
- ASME:
- ASME B16.4, ASME Class 250
- ASTM:
- ASTM A-126
- Collection:
- YS 12-CI
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Sizes:
- 3 in
- Length:
- 10 in
- Material:
- Cast Iron, Stainless Steel
- Maximum Temperature:
- 150
- Perforation Size:
- 1/16 in
- Pressure - High:
- 400
- Pressure Class:
- 250#
- Recommended Valve Application:
- Gas, Oil, Pipelines, Water
- Strainer Type:
- Wye
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Type:
- Y-Strainer