Wye 1 in. Aluminum Bronze Threaded 20 Mesh Valve Strainer
YS 52-AB Wye 1 in. Aluminum Bronze Threaded 20 Mesh Valve Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ASTM B148 body material: Aluminum bronze is stronger and less likely to corrode than other bronze alloys, making them a preferred choice for sea water and other applications where corrosion is a concern
- Large straining capacity: With its large body and sizable straining element, the YS52 provide excellent open area ratios that are typically two-and-a-half times larger then the corresponding pipeline minimizing pressure drop across the valve
- Precision machined seats: Precision machined screen seats in both the body and cap help to ensure accurate positioning of the screen during reassembly after cleaning. Also, the machined body seats enable finer filtration by preventing debris bypass
- Self-cleaning capability: With a tapped NPT blow-off connection, this unit can be fitted with a blow-down valve which facilitates cleaning of the straining element
Specifications
- ANSI:
- ANSI 250, ANSI B16.24
- ASME:
- ASME B16.24, ASME Class 250
- ASTM:
- ASTM B-148
- BAA Compliant:
- No
- Collection:
- YS 52-AB
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Sizes:
- 1 in
- Length:
- 3-3/4
- Material:
- Aluminum Bronze, Plastic, Stainless Steel
- Material Type:
- PTFE
- Mesh Size:
- 20
- Pressure - High:
- 400
- Pressure Class:
- 250#
- Recommended Valve Application:
- Gas, Oil, Pipelines, Water
- Strainer Type:
- Wye
- UL Listed:
- No
- Valve Body Material:
- Aluminum Bronze
- Valve Type:
- Y-Strainer