This product requires certification to purchase.

4 in. Aluminum Bronze Flanged Wye Valve Stainer

Titan Flow Control

YS 54-AB 4 in. Aluminum Bronze Flanged Wye Valve Stainer

  • Fast #
  • Part #TYS54AB0400P
  • Item #4484416
  • Manufacturer Part #YS54AB0400
4.8 out of 5 Customer Rating
Brand image
Titan Flow Control

YS 54-AB 4 in. Aluminum Bronze Flanged Wye Valve Stainer

  • Fast #
  • Part #TYS54AB0400P
  • Item #4484416
  • Manufacturer Part #YS54AB0400
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • ASTM B148 body material: Aluminum bronze is stronger and less likely to corrode than other bronze alloys, making them a preferred choice for sea water and other applications where corrosion is a concern
  • New design with gauge taps
  • Large straining capacity: With its large body and sizable straining element, the YS52 provide excellent open area ratios that are typically two-and-a-half times larger then the corresponding pipeline minimizing pressure drop across the valve
  • Precision machined seats: Precision machined screen seats in both the body and cap help to ensure accurate positioning of the screen during reassembly after cleaning. Also, the machined body seats enable finer filtration by preventing debris bypass
  • Self-cleaning capability: With a tapped NPT blow-off connection, this unit can be fitted with a blow-down valve which facilitates cleaning of the straining element
  • Requires Certification

Specifications

ANSI:
ANSI B16.24, ANSI Class 150
ASME:
ASME B16.24, ASME Class 250
ASTM:
ASTM B-148 Grade 9D
Collection:
YS 54-AB
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Sizes:
4 in
Length:
12-3/25
Material:
Aluminum Bronze, Plastic, Stainless Steel
Material Type:
PTFE
Perforation Size:
1/16
Pressure - High:
225
Pressure Class:
150#, 225#
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Wye