This product requires certification to purchase.

1 in. Bronze Threaded 20 Mesh Wye Valve Stainer

Titan Flow Control

YS 55-BZ 1 in. Bronze Threaded 20 Mesh Wye Valve Stainer

  • Fast #
  • Part #TYS55BZ0100
  • Item #8127686
  • Manufacturer Part #YS55BZ0100
5 out of 5 Customer Rating
Brand image
Titan Flow Control

YS 55-BZ 1 in. Bronze Threaded 20 Mesh Wye Valve Stainer

  • Fast #
  • Part #TYS55BZ0100
  • Item #8127686
  • Manufacturer Part #YS55BZ0100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Large straining capacity: With its large body and sizable straining element, the YS55 and YS56 provide excellent open area ratios that are typically two-and-a-half times larger then the corresponding pipeline minimizing pressure drop across the valve
  • Precision machined screen seats in both the body and cap help to ensure accurate positioning of the screen during reassembly after cleaning. Also, the machined body seats enable finer filtration by preventing debris bypass
  • Self-cleaning capability: With a tapped NPT blow-off connection, this unit can be fitted with a blow-down valve which facilitates cleaning of the straining element
  • Threaded cap: Titan unit YS55 and YS56 have straight threads to permit easy cap removal for cleaning and proper alignment when reassembling strainer
  • Requires Certification

Specifications

ANSI:
ANSI B16.15, ANSI Class 125
ASME:
ASME B16.15, ASME Class 125
ASTM:
ASTM B-584
BAA Compliant:
No
Collection:
YS 55-BZ
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Sizes:
1 in
Length:
3-7/10 in
Material:
Bronze, Plastic, Stainless Steel
Material Type:
PTFE
Mesh Size:
20
Pressure - High:
200
Pressure Class:
125#, 200#
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Wye
UL Listed:
No
Valve Type:
Y-Strainer