This product requires certification to purchase.

1/2 in. Brass Threaded 20 Mesh Wye Valve Stainer

Titan Flow Control

YS 55-EB 1/2 in. Brass Threaded 20 Mesh Wye Valve Stainer

  • Fast #
  • Part #TYS55EB0050M20
  • Item #4847415
  • Manufacturer Part #YS55EB0050
4 out of 5 Customer Rating
Brand image
Titan Flow Control

YS 55-EB 1/2 in. Brass Threaded 20 Mesh Wye Valve Stainer

  • Fast #
  • Part #TYS55EB0050M20
  • Item #4847415
  • Manufacturer Part #YS55EB0050
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • New Eco-brass® material: Eco-brass® is a lead-free, environmentally friendly brass material. Titan has upgraded our YS55 and YS56 models to meet the demands of the marketplace that require a lead-free brass alternative
  • Eco-brass® is a high-performance lead-free brass that provides excellent strength and corrosion resistance. Eco-brass® is NSF compliant
  • Large straining capacity: With its large body and sizable straining element, the YS55 and YS56 provide excellent open area ratios that are typically two-and-a-half times larger then the corresponding pipeline minimizing pressure drop across the valve
  • Precision machined seats: Precision machined screen seats in both the body and cap help to ensure accurate positioning of the screen during reassembly after cleaning. Also, the machined body seats enable finer filtration by preventing debris bypass
  • Self-cleaning capability: With a tapped NPT blow-off connection, this unit can be fitted with a blow-down valve which facilitates cleaning of the straining element
  • Threaded cap: Titan unit YS55 and YS56 have straight threads to permit easy cap removal for cleaning and proper alignment when reassembling strainer
  • Potable water/FDA applications: This product is suitable for potable water and food contact applications
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Sizes
1/2 in
Length
2-4/5 in
Mesh Size
20
Perforation Size
1/16 in
Pressure Class
125#, 200#
Characteristics & Features
Collection
YS 55-EB
Material
Brass, Plastic, Stainless Steel
Material Type
PTFE
Strainer Type
Wye
Valve Body Material
Brass
Valve Type
Y-Strainer
Electrical & Operational Information
Maximum Temperature
150
Pressure - High
200
Warranty & Product Information
ANSI
ANSI B16.15, ANSI Class 125
ASME
ASME B16.15, ASME Class 125
ASTM
ASTM B-584
BAA Compliant
No
Recommended Valve Application
Gas, Oil, Water
UL Listed
No