2-1/2 x 2-1/2 in. Flanged Cast Iron Mesh Wye Strainer
YS 58-CI 2-1/2 x 2-1/2 in. Flanged Cast Iron Mesh Wye Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 250
- ASTM:
- ASTM A-126
- Collection:
- YS 58-CI
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Material:
- Cast Iron
- Maximum Temperature:
- 150
- Mesh Size:
- 60
- NSF Certified:
- No
- Perforation Size:
- 1/16 in
- Pressure - Maximum:
- 500 psi
- Pressure Class:
- 125#
- Strainer Type:
- Wye
- Valve Size:
- 2-1/2 in