2 in. Wye Cast Iron Flanged Valve Strainer
YS 58-CI 2 in. Wye Cast Iron Flanged Valve Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- New design with gauge taps
- Large straining capacity
- Precision machined seats
- Self-cleaning capability
- Epoxy painted
- Optional cover design
Specifications
- ANSI:
- ANSI B16.1 1998, ANSI Class 125
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-126 Class B
- Collection:
- YS 58-CI
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 7-7/8 in
- Material:
- Carbon Steel, Cast Iron, Non-Asbestos, Stainless Steel, Steel
- Pressure - High:
- 150, 200
- Pressure Class:
- 125#, 150#, 200#
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye
- Valve Size:
- 2 in
- Valve Type:
- Y-Strainer