4 x 4 in. 250# Cast Iron Flanged Perforated Wye Strainer
YS 59-CI 4 x 4 in. 250# Cast Iron Flanged Perforated Wye Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Large straining capacity
- Precision machined seats
- Self-cleaning capability
- Epoxy painted
- Optional cover designs
Specifications
- ANSI:
- ANSI B16.1, ANSI Class 250
- ASME:
- ASME B16.1, ASME Class 125
- ASTM:
- ASTM A-126 Grade B
- Collection:
- YS 59-CI
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Sizes:
- 4 in
- Installation Type:
- Horizontal, Vertical
- Length:
- 14-1/2 in
- Material:
- Cast Iron, Fiber, Stainless Steel
- Material Type:
- Non-asbestos
- Maximum Temperature:
- 150
- Mesh Size:
- 30
- Perforation Size:
- 1/16 in
- Pressure - High:
- 500
- Pressure Class:
- 250#
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye