This product requires certification to purchase.

3 x 3 in. Flanged Carbon Steel Mesh Wye Strainer

Titan Flow Control

YS 61-CS 3 x 3 in. Flanged Carbon Steel Mesh Wye Strainer

  • Fast #
  • Part #TYS61C0300M
  • Item #4484964
  • Manufacturer Part #YS61C0300
3.6 out of 5 Customer Rating
Brand image
Titan Flow Control

YS 61-CS 3 x 3 in. Flanged Carbon Steel Mesh Wye Strainer

  • Fast #
  • Part #TYS61C0300M
  • Item #4484964
  • Manufacturer Part #YS61C0300
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • New design with gauge taps titan unit YS61 has convenient gauge taps furnished with a plug on both the inlet and outlet sides of sizes 2" through 24"
  • Large straining capacity with its large body and sizable straining element, the YS61 provides excellent open area ratios that are typically two-and-half times larger than the corresponding pipeline
  • Precision machined seats are in both the body and cap help to ensure accurate positioning of the screen during reassembly after cleaning
  • Self-cleaning capability with a tapped NPT blow-off connection, this unit can be fitted with a blow-down valve which facilitates cleaning of the straining element
  • Epoxy painted carbon steel units are epoxy painted to help resist rust and corrosion
  • Optional cover designs
  • Requires Certification

Specifications

ANSI:
ANSI B16.1, ANSI B16.34, ANSI B16.5, ANSI Class 150
ASME:
ASME B16.1, ASME B16.34, ASME B16.5, ASME Class 150
ASTM:
ASTM A-216 Grade WCB
Collection:
YS 61-CS
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Sizes:
3 in
Installation Type:
Horizontal, Vertical
Length:
10-3/50 in
Material:
Carbon Steel
Maximum Temperature:
100
Mesh Size:
2023-01-16
Perforation Size:
1/16 in
Pressure - High:
285
Pressure Class:
150#
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Wye