2 x 2 in. 150# Stainless Steel Flanged Mesh Wye Strainer
YS 61-SS 2 x 2 in. 150# Stainless Steel Flanged Mesh Wye Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- New design with gauge taps titan unit YS61 has convenient gauge taps furnished with a plug on both the inlet and outlet sides of sizes 2" through 24"
- Large straining capacity with its large body and sizable straining element, the YS61 provides excellent open area ratios that are typically two-and-half times larger than the corresponding pipeline
- Precision machined seats are in both the body and cap help to ensure accurate positioning of the screen during reassembly after cleaning
- Self-cleaning capability with a tapped NPT blow-off connection, this unit can be fitted with a blow-down valve which facilitates cleaning of the straining element
- Epoxy painted carbon steel units are epoxy painted to help resist rust and corrosion
- Optional cover designs
Specifications
- ANSI:
- ANSI B16.1, ANSI B16.34, ANSI B16.5, ANSI Class 150
- ASME:
- ASME B16.1, ASME B16.34, ASME B16.5, ASME Class 150
- ASTM:
- ASTM A-351 Grade CF8M
- Collection:
- YS 61-SS
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Sizes:
- 2 in
- Installation Type:
- Horizontal, Vertical
- Length:
- 7-87/100 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 100
- Perforation Size:
- 1/16 in
- Pressure - High:
- 275
- Pressure Class:
- 150#
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye