This product requires certification to purchase.

1 x 1 in. 600# Carbon Steel Flanged Perforated Wye Strainer

Titan Flow Control

YS 62-CS 1 x 1 in. 600# Carbon Steel Flanged Perforated Wye Strainer

  • Fast #
  • Part #TYS64C0100P
  • Item #4484914
  • Manufacturer Part #YS64C0100
4.1 out of 5 Customer Rating
Brand image
Titan Flow Control

YS 62-CS 1 x 1 in. 600# Carbon Steel Flanged Perforated Wye Strainer

  • Fast #
  • Part #TYS64C0100P
  • Item #4484914
  • Manufacturer Part #YS64C0100
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • New design with gauge taps titan unit YS61 has convenient gauge taps furnished with a plug on both the inlet and outlet sides of sizes 2" through 12"
  • Large straining capacity with its large body and sizable straining element, the YS64 provides excellent open area ratios that are typically two-and-half times larger than the corresponding pipeline
  • Precision machined seats are in both the body and cap help to ensure accurate positioning of the screen during reassembly after cleaning
  • Self-cleaning capability with a tapped NPT blow-off connection, this unit can be fitted with a blow-down valve which facilitates cleaning of the straining element
  • Epoxy painted carbon steel units are epoxy painted to help resist rust and corrosion
  • Optional cover designs
  • Requires Certification

Specifications

ANSI:
ANSI B16.34, ANSI B16.5, ANSI Class 600
ASME:
ASME B16.34, ASME B16.5, ASME Class 300
ASTM:
ASTM A-216 Grade WCB
Collection:
YS 62-CS
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Sizes:
1 in
Installation Type:
Horizontal, Vertical
Length:
8-31/100 in
Material:
Carbon Steel
Maximum Temperature:
1000
Perforation Size:
1/16 in
Pressure - High:
1480
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Wye
Width:
8-31/100 in