This product requires certification to purchase.

1/2 in. 800# Socket Weld Stainless Steel Wye Strainer

Titan Flow Control

YS 80S-SS 1/2 in. 800# Socket Weld Stainless Steel Wye Strainer

  • Fast #
  • Part #TYS80SS0050M
  • Item #4485014
  • Manufacturer Part #YS80SS0050
5 out of 5 Customer Rating
Brand image
Titan Flow Control

YS 80S-SS 1/2 in. 800# Socket Weld Stainless Steel Wye Strainer

  • Fast #
  • Part #TYS80SS0050M
  • Item #4485014
  • Manufacturer Part #YS80SS0050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1, ANSI B16.11, ANSI B16.34
ASME:
ASME B1.20.1, ASME B16.11, ASME B16.34
ASTM:
ASTM A-351 Grade CF8M
Collection:
YS 80S-SS
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Sizes:
1/2 in
Height:
2 in
Installation Type:
Horizontal, Vertical
Length:
2-11/20 in
Material:
Stainless Steel
Maximum Temperature:
100
Pressure - High:
800
Pressure Class:
300#, 800#
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Wye