This product requires certification to purchase.

2 in. Stainless Steel Socket Weld Wye Valve Stainer

Titan Flow Control

YS 80S-SS 2 in. Stainless Steel Socket Weld Wye Valve Stainer

  • Fast #
  • Part #TYS80SS0200P
  • Item #4484611
  • Manufacturer Part #YS80SS0200
4.5 out of 5 Customer Rating
Brand image
Titan Flow Control

YS 80S-SS 2 in. Stainless Steel Socket Weld Wye Valve Stainer

  • Fast #
  • Part #TYS80SS0200P
  • Item #4484611
  • Manufacturer Part #YS80SS0200
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Large straining capacity: With its large body and sizable straining element, the YS80T and YS80S provide excellent open area ratios that are typically two-and-a-half times larger then the corresponding pipeline minimizing pressure drop across the valve
  • Precision machined screen seats in both the body and cap help to ensure accurate positioning of the screen during reassembly after cleaning. Also, the machined body seats enable finer filtration by preventing debris bypass
  • Self-cleaning capability: With a tapped NPT blow-off connection, this unit can be fitted with a blow-down valve which facilitates cleaning of the straining element
  • Threaded cap: Titan unit YS80T and YS80S have straight threads to permit easy cap removal for cleaning and proper alignment when reassembling strainer
  • Requires Certification

Specifications

ANSI:
ANSI B16.5, ANSI Class 300
ASME:
ASME B16.11, ASME B16.5, ASME Class 300
ASTM:
ASTM A-351 Grade CF8M
BAA Compliant:
No
Collection:
YS 80S-SS
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Sizes:
2 in
Height:
4-1/20 in
Length:
5-51/100 in
Material:
Plastic, Stainless Steel
Material Type:
316, PTFE
Maximum Temperature:
100
Perforation Size:
1/16 in
Pressure - High:
800
Pressure Class:
800#
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Wye
UL Listed:
No
Valve Type:
Y-Strainer