This product requires certification to purchase.

1-1/4 x 1-1/4 in. 600# Carbon Steel Threaded Perforated Wye Strainer

Titan Flow Control

YS 81-CS 1-1/4 x 1-1/4 in. 600# Carbon Steel Threaded Perforated Wye Strainer

  • Fast #
  • Part #TYS81C0125P
  • Item #1677214
  • Manufacturer Part #YS81C0125
4.5 out of 5 Customer Rating
Brand image
Titan Flow Control

YS 81-CS 1-1/4 x 1-1/4 in. 600# Carbon Steel Threaded Perforated Wye Strainer

  • Fast #
  • Part #TYS81C0125P
  • Item #1677214
  • Manufacturer Part #YS81C0125
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.11, ANSI B16.34
ASME:
ASME B1.20.1, ASME B16.11, ASME B16.34
ASTM:
ASTM A-216 Grade WCB
Collection:
YS 81-CS
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Sizes:
1-1/4 in
Material:
Carbon Steel
Maximum Temperature:
1000
Mesh Size:
1/16
Perforation Size:
1/16 in
Pressure - Maximum:
1480 psi
Pressure Class:
600#
Strainer Type:
Wye
Valve Size:
1-1/4 in
Width:
4-93/100 in