1 in. 600# Carbon Steel Threaded Perforated Wye Strainer

You last purchased this on
 
Titan Flow Control

YS 81-CS 1 in. 600# Carbon Steel Threaded Perforated Wye Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Titan Flow Control

YS 81-CS 1 in. 600# Carbon Steel Threaded Perforated Wye Strainer

  • Fast #
  • Part #TYS81C0100P
  • Item #1677213
  • Manufacturer Part #YS81C0100
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rugged - high quality design: The YS81 is ideal for petrochemical and other demanding industrial applications that have higher pressure and temperature requirements
  • Large straining capacity: With its large body and sizable straining element, the YS81 and YS82 provide excellent open area ratios that are typically two-and-a-half times larger then the corresponding pipeline minimizing pressure drop across the valve
  • Bolted and cap cover designs: Titan units YS81BC and YS82BC sizes 2-1/2 in and 3 in have a bolted cover as standard. An optional bolted cover is also available on size 2 in. Cap covers are standard on YS81 and 82 sizes 1/4 in - 1-1/2 in
  • Epoxy painted: Carbon units are epoxy painted to help resist rust and corrosion. Titan FCI also offers epoxy coating
  • Self-cleaning capability: With the optional socket weld blow-off connection, this unit can be fitted with a blow-down valve which facilitates cleaning of the straining element
  • Precision machined seats: Precision machined screen seats in both the body and cap help to ensure accurate positioning of the screen during reassembly after cleaning. Also, the machined body seats enable finer filtration by preventing debris bypass
  • Requires Certification

Specifications

ANSI:
ANSI 600
ASME:
ASME B1.20.1, ASME B16.11, ASME B16.34, ASME Class 600
ASTM:
ASTM A-216, ASTM A-351
BAA Compliant:
No
Coating:
Epoxy
Collection:
YS 81-CS
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Length:
4-14/25 in
Material:
Carbon Steel, Alloy Steel, Stainless Steel
Material Type:
A216-WCB
Maximum Temperature:
100
Perforation Size:
1/16 in
Pressure - High:
1480
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Petrochemical, Water
Strainer Type:
Wye
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Type:
Y-Strainer
Weight:
5 lb