1 x 1 in. Threaded Stainless Steel Mesh Wye Strainer
YS 81-SS 1 x 1 in. Threaded Stainless Steel Mesh Wye Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 600
- ASTM:
- ASTM A-351
- Collection:
- YS 81-SS
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Sizes:
- 1 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 100
- Mesh Size:
- 200
- Perforation Size:
- 1/16 in
- Pressure - Maximum:
- 1440 psi
- Pressure Class:
- 600#
- Strainer Type:
- Wye
- Valve Size:
- 1 in