This product requires certification to purchase.

2 in. 600# Stainless Steel Threaded 1/16 Perforated Wye Strainer

Titan Flow Control

YS 81-SS 2 in. 600# Stainless Steel Threaded 1/16 Perforated Wye Strainer

  • Fast #
  • Part #TYS81S0200P
  • Item #1677224
  • Manufacturer Part #YS81S0200
5 out of 5 Customer Rating
Brand image
Titan Flow Control

YS 81-SS 2 in. 600# Stainless Steel Threaded 1/16 Perforated Wye Strainer

  • Fast #
  • Part #TYS81S0200P
  • Item #1677224
  • Manufacturer Part #YS81S0200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Bolted and cap cover designs
  • Rugged - high quality design
  • Large straining capacity
  • Precision machined seats
  • Self-cleaning capability
  • Epoxy Painted
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Sizes
2 in
Length
6-93/100 in
Perforation Size
1/16 in
Pressure Class
600#
Characteristics & Features
Collection
YS 81-SS
Installation Type
Horizontal, Vertical
Material
Stainless Steel
Strainer Type
Wye
Electrical & Operational Information
Maximum Temperature
100
Pressure - High
1480
Warranty & Product Information
ANSI
ANSI B1.20.1, ANSI B16.11, ANSI B16.34, ANSI Class 600
ASME
ASME B1.20.1, ASME B16.1, ASME B16.11, ASME B16.34, ASME Class 600
ASTM
ASTM A-351 Grade CF8M
Recommended Valve Application
Gas, Oil, Water