1 x 1 in. 600# Carbon Steel Socket Weld Mesh Wye Strainer
YS 82-CS 1 x 1 in. 600# Carbon Steel Socket Weld Mesh Wye Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Bolted and cap cover designs
- Rugged - high quality design
- Large straining capacity
- Precision machined seats
- Self-cleaning capability
- Epoxy Painted
Specifications
- ANSI:
- ANSI B16.11, ANSI B16.34, ANSI Class 600
- ASME:
- ASME B16.1, ASME B16.11, ASME B16.34, ASME Class 600
- ASTM:
- ASTM A-216 Grade WCB
- Collection:
- YS 82-CS
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Sizes:
- 1 in
- Installation Type:
- Horizontal, Vertical
- Length:
- 4-14/25
- Material:
- Carbon Steel, Stainless Steel
- Maximum Temperature:
- 100
- Perforation Size:
- 1/16
- Pressure - High:
- 1480
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye
- Width:
- 4-14/25