This product requires certification to purchase.

1-1/2 in. Socket Weld Mesh Wye Strainer

Titan Flow Control

YS 82-SS 1-1/2 in. Socket Weld Mesh Wye Strainer

  • Fast #
  • Part #TYS82S0150M
  • Item #4485794
  • Manufacturer Part #YS82S0150
5 out of 5 Customer Rating
Brand image
Titan Flow Control

YS 82-SS 1-1/2 in. Socket Weld Mesh Wye Strainer

  • Fast #
  • Part #TYS82S0150M
  • Item #4485794
  • Manufacturer Part #YS82S0150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Bolted and cap cover designs
  • Rugged - high quality design
  • Large straining capacity
  • Precision machined seats
  • Self-cleaning capability
  • Epoxy Painted
  • Requires Certification

Specifications

ANSI:
ANSI B16.11, ANSI B16.34, ANSI Class 600
ASME:
ASME B16.1, ASME B16.11, ASME B16.34, ASME Class 600
ASTM:
ASTM A-351 Grade CF8M
Collection:
YS 82-SS
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Sizes:
1-1/2 in
Installation Type:
Horizontal, Vertical
Length:
5-14/25
Material:
Stainless Steel
Pressure - High:
1480
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Wye