Wye 1/2 in. Stainless Steel Socket Weld Valve Strainer
YS 82-SS Wye 1/2 in. Stainless Steel Socket Weld Valve Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bolted and cap cover designs: Titan units YS81BC and YS82BC sizes 2-1/2 in and 3 in have a bolted cover as standard. An optional bolted cover is also available on size 2 in. Cap covers are standard on YS81 and 82 sizes 1/4 in - 1-1/2 in
- Rugged - high quality design: The YS81 is ideal for petrochemical and other demanding industrial applications that have higher pressure and temperature requirements
- Large straining capacity: With its large body and sizable straining element, the YS81 and YS82 provide excellent open area ratios that are typically two-and-a-half times larger then the corresponding pipeline minimizing pressure drop across the valve
- Precision machined seats: Precision machined screen seats in both the body and cap help to ensure accurate positioning of the screen during reassembly after cleaning. Also, the machined body seats enable finer filtration by preventing debris bypass
- Self-cleaning capability: With the optional socket weld blow-off connection, this unit can be fitted with a blow-down valve which facilitates cleaning of the straining element
- Epoxy painted: Carbon units are epoxy painted to help resist rust and corrosion. Titan FCI also offers epoxy coating
Specifications
- ASME:
- ASME B1.20.1, ASME B16.11, ASME B16.34, ASME Class 600
- ASTM:
- ASTM A-351
- Collection:
- YS 82-SS
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Sizes:
- 1/2 in
- Material:
- Stainless Steel, Alloy Steel
- Material Type:
- CF8M
- Perforation Size:
- 1/16 in
- Pressure - High:
- 1440
- Pressure Class:
- 600#
- Strainer Type:
- Wye
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Type:
- Y-Strainer