This product requires certification to purchase.

3-Gang Wall Plate – White Gloss Finish

Titan3 Technology

3-Gang Wall Plate – White Gloss Finish

  • Fast #
  • Part #TTPPWRRR
  • Item #9315027
  • Manufacturer Part #PPW-RRR
3.4 out of 5 Customer Rating
Brand image
Titan3 Technology

3-Gang Wall Plate – White Gloss Finish

  • Fast #
  • Part #TTPPWRRR
  • Item #9315027
  • Manufacturer Part #PPW-RRR
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Titan3 3-Gang Decorator/Rocker Wall Plate, White
  • Paintable Or Wallpapered
  • Decorative Upgrade That Covers Outdated, Discolored Device With Adapter
  • Unbreakable High Impact Plastic
  • Includes Screw(S) In Matching Finish
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Height:
5 in
Length:
4.750 in
Material:
Plastic
Material Type:
Polycarbonate
Number Of Gangs:
3
UPC:
811108035159
Width:
4.750 in