This product requires certification to purchase.

1/4 in. x 1/2 in. x 1/2 in. 50 ft. Mini-Split Line Set

Titanium™ 1/4 in. x 1/2 in. x 1/2 in. 50 ft. Mini-Split Line Set

  • Fast #
  • Part #L408K0500B6L
  • Item #8432089
  • Manufacturer Part #408K0500B6L
4.1 out of 5 Customer Rating

Titanium™ 1/4 in. x 1/2 in. x 1/2 in. 50 ft. Mini-Split Line Set

  • Fast #
  • Part #L408K0500B6L
  • Item #8432089
  • Manufacturer Part #408K0500B6L
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Durable (non-fracturing) with tear resistant skin that improves field installation time.
  • Flexible and easily conforms to bends and its low module allows for it to be pushed back on tube for easier installation of fittings.
  • The expanded closed-cell structure and unique formulation inherently resists moisture vapor intrusion. Titan needs no additional protection
  • Code Compliant. Meets the outdoor exposure requirements of the 2012 / 2015 IECC Residential & Commercial Codes. Plus, it’s ASTM E84 25/50 rated.
  • Titan can be used for indoor or outdoor applications with service temperatures ranging from -70°F to +220°F.
  • 1-Step Install. No field-applied protective coating or jacketing required.
  • Resistant to flames compared to PE type materials
  • Requires Certification

Documents

Dimensions & Measurements
Insulation Thickness
1/2 in
Length
50 ft
Liquid Line (OD)
1/4 in
Suction Line (OD)
1/2 in
Characteristics & Features
Collection
Titanium™
Color Finish Name
Black
Insulated
Yes
Line Set Type
Mini-Split
Material
Copper, Plastic
Material Type
Polyethylene
Warranty & Product Information
ASTM
ASTM B1003
Origin
Domestic
Type
L408K0500B6L