115V Commercial Power Venter
HS Series 115V Commercial Power Venter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Listed for atmospheric heaters
- Includes UC1 universal control and pressure switch interlock
Specifications
- AMP:
- 1.26
- Collection:
- HS Series
- Diameter:
- 10-1/4 in
- Length:
- 7 in
- RPM:
- 3000
- Volts:
- 115V
- Watts:
- 95 W