3 in. Drain Lock
DOME-D-LOCK® 3 in. Drain Lock
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Protects commercial floor sinks from unwanted debris clogging pipes and backing up plumbing lines
- Safeguards against floating rags, bags and other unwanted kitchen debris from blocking pipe exit, prevents blockage in common areas and city main lines
- Reduces unwanted plumbing expenses from clogs, prevents damage to p-traps, requires tamper-proof Torx wrench(sold separately)
- Convenient drop-in and single screw design, tamper-proof and unbreakable construction, requires tamper-proof Torx wrench (sold separately)
Specifications
- Collection:
- DOME-D-LOCK®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3
- Drain Component Type:
- Drain Lock
- Height:
- 5-2/5
- Length:
- 6-9/10
- Material:
- Aluminum, Plastic
- Material Type:
- Polypropylene
- UPC:
- 021449748230
- Width:
- 6-3/5