4 in. Guardian Drain-Lock
Hybrid 4 in. Guardian Drain-Lock
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Adjustable:
- No
- Collection:
- Hybrid
- Construction:
- Non-Membrane
- Drain Base Height:
- 1-7/16
- Drain Base Material:
- Plastic
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 4 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Diameter:
- 4
- Grate Shape:
- Round
- IAPMO Listed:
- No
- UPC:
- 021449748216