Adjustable 5 in. Square to Round Takeoff
TO10 Adjustable 5 in. Square to Round Takeoff
Product Details
Product Details
- Square adjustable top takeoff
- Tabbed opening
- Galvanized steel
- Includes adjustable angle
- Manufacturer may vary based on your location
Documents
Specifications
- Adjustable:
- Yes
- Coating:
- Galvanized
- Collection:
- TO10
- Diameter:
- 5 in
- Duct Size:
- 5 in
- Material:
- Steel
- Product Type:
- Takeoff
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular to Round